Shop All Paper Towel Dispensers
Vintiquewise
Decorative Wood Paper Towel Holder with Stand for Kitchen, Dining Room, and Office
Mfr # QI004389
Zoro # G505849057
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material mango wood
- Dispenser Depth 6.5 in
- Length 6.5
- Dispenser Color Brown
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004389
- Zoro # G505849057
- UPC # 651355043893
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 6.5 in |
Length | 6.5 |
Width | 6.5 |
Dispenser Height | 16 in |
Details
Item | Paper Towel Holder |
Dispenser Material | mango wood |
Dispenser Color | Brown |
Description
This paper towel napkin stand allows you to easily grab a napkin when needed. This high-quality storage tray is a good display of towels and napkins. It adds personality and visual appeal to your daily dining table making it unique. The modern and antique style design will complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/4" x 7" B-Series Wide Nylon Stripper Brush, Soft Grip (PBS)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGV3)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- GEORGIA-PACIFIC SofPull® 10-7/8"H x 6-1/16"W, Centerpull Dispenser, Translucent Smoke (58008B)
- SAN JAMAR Lever Roll Towel Dispenser, Oceans, Arctic Blue, 16 3/4 x 10 x 12 (SAN T1190TBL)
- BOBRICK Paper Towel Dispenser (262)
- PACIFIC BLUE ULTRA Automated Towel Dispenser Kit, Black (59535)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7.125 (2621)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- Vintiquewise Paper Towel Dispensers