Shop All Accent Furniture and Storage
Vintiquewise
Decorative Vintage Book Shaped Trinket Storage Box - Red
Mfr # QI003691.P
Zoro # G704185413
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Depth 2
- Length 2
- Color Red
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003691.P
- Zoro # G704185413
- UPC # 651355228061
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 9 |
Depth | 2 |
Length | 2 |
Width | 7 |
Details
Color | Red |
Material | Wood |
Weight | 1 |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- FLASH FURNITURE Black Vinyl Stack Chair (BT-516-1-VINYL-GG)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2 (QI003981_BN)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- Vintiquewise Accent Furniture and Storage