Shop All Accent Furniture and Storage
Vintiquewise
Decorative Vintage Book Shaped Trinket Storage Box - Antique Green
Mfr # QI003691.AG
Zoro # G304185196
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Length 2
- Color Green
- Depth 2
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003691.AG
- Zoro # G304185196
- UPC # 651355228108
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 9 |
Length | 2 |
Depth | 2 |
Width | 7 |
Details
Color | Green |
Material | Wood |
Weight | 1 |
Description
Whether stored discreetly among other books on your shelf, or displayed prominently on an end table, this antique book box cleverly combines personal storage and vintage style. Its velvet exterior adds to the look and feel of a priceless classic, while its spacious interior keeps a wide range of personal artifacts out-of-sight. Add this antique accent to your home decor, great as a display or as stand-alone piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- OFFICESOURCE Tre Lite Collection Executive High Back Chair with Chrome Frame (60811AGR)
- BAXTON STUDIO Desma Glam and Luxe Gold Finished Metal and Mirrored Glass End Table (177-11195-Zoro)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Small (QI003545.S)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- Vintiquewise Accent Furniture and Storage