Shop All Accent Furniture and Storage
Vintiquewise
Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2
Mfr # QI003982_GN
Zoro # G404185355
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 8
- Length 13
- Depth 13
- Height 8.25
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003982_GN
- Zoro # G404185355
- UPC # 651355230545
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 13 |
Depth | 13 |
Height | 8.25 |
Width | 19 |
Details
Weight Capacity | 8 |
Material | Wood |
Color | Green |
Description
Add astonishing appeal and modern style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and tufted velvet, these trunks are truly wonderful work of art. Velvet button tufted design and gold hardware gives your decor collection a decorative spin. Place them anywhere to meet your storing needs in a modern way and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLE 1200 TC Cotton-Rich Down Alternative Comforter, White, King (EL120403)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- VINTIQUEWISE Decorative 10 Bottle Wooden Cello Shaped Wine Rack 53 Inch Floor Violin (QI003607L)
- VINTIQUEWISE Wooden Angled Display Basket with Fabric Liner for Storage and Display (QI003502.L)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- VINTIQUEWISE Wooden Wine Goblet Shaped Vintage Decorative Single Bottle Wine Holder (QI003662)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- BAXTON STUDIO Wayne Modern Contemporary Farmhouse Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (174-11060-Zoro)
- Vintiquewise Accent Furniture and Storage