Shop All Accent Furniture and Storage
Vintiquewise
Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2
Mfr # QI003981_BN
Zoro # G504185569
product price: $147.99
/pk 2, $74.00/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 9
- Color Brown
- Depth 13.75
- Height 8.5
- Width 21.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003981_BN
- Zoro # G504185569
- UPC # 651355239814
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 13.75 |
Height | 8.5 |
Width | 21.25 |
Length | 13.75 |
Details
Weight Capacity | 9 |
Color | Brown |
Material | Wood |
Description
Add astonishing appeal and modern style to your home décor with this beautiful set of storage trunks. Superbly crafted in wood and tufted velvet, these trunks are truly wonderful work of art. Velvet button tufted design and gold hardware gives your decor collection a decorative spin. Place them anywhere to meet your storing needs in a modern way and give your interior décor an innovative and distinctive flair by adorning it with these fully practical decorative trunks. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- DMI Pillow Protctor, Stndrd, 21inLx27inW, Plstc (554-8041-1900)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Small (QI003546.S)
- VINTIQUEWISE Brown 3 PK (QI003835.3)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE Wooden Angled Display Basket with Fabric Liner for Storage and Display (QI003502.L)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- Vintiquewise Accent Furniture and Storage