Shop All Accent Furniture and Storage
Vintiquewise
Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop
Mfr # QI004537
Zoro # G105831308
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color White
- Depth 5
- Height 7
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004537
- Zoro # G105831308
- UPC # 651355045378
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 5 |
Height | 7 |
Length | 5 |
Width | 11 |
Details
Material | Metal |
Color | White |
Description
Complete the decor of your room with this vintage wine holder. Composed of durable metal material, this wine holder offers durability and practical function for continual use. Vintage metal base and cement truck design create a decorative appeal to your room decor. Use this wine holder to store a wine bottle and as a centerpiece display to keep wine handy. This is a truly unique high-quality functional décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- LORELL 12" Quiet Wall Clock, Black (61011)
- TRUE Cap Tube (851134)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- VINTIQUEWISE Wine Barrel 4 Sectional Crate With Removable Head Lid (QI003766)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, PK 2 (QI003512.2)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Set of 3 (QI004550BL.3)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- Vintiquewise Accent Furniture and Storage