Shop All Placemats
Vintiquewise
Decorative Round 25'' Natural Woven Handmade Water Hyacinth Placemats, PK 4
Mfr # QI004238-25
Zoro # G704177289
product price: $8.69
/pk 4, $2.17/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Depth 14.5
- Length 14.5
- Weight 0.6
- Height 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004238-25
- Zoro # G704177289
- UPC # 651355034471
- Country of Origin China
- Category Placemats
Dimensions
Depth | 14.5 |
Length | 14.5 |
Height | 0.6 |
Width | 14.5 |
Details
Color | Natural |
Weight | 0.6 |
Material | Water Hyacinth |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION FOODS Mission Foods 12" Spinach Herb Wraps, PK72 (10251)
- HENNY PENNY Press Gauge, 0-30Psi , 2"Dial, 1/4"Mpt (16910)
- ZOJIRUSHI Gauge Tube (7-VYD-P150)
- GOODCOOK Pan Lasagna Nonstick 14X10 In (04011)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- Vintiquewise Placemats