Shop All Placemats
Vintiquewise
Decorative Round 25'' Natural Woven Handmade Rattan Placemats, PK 4
Mfr # QI004239-25
Zoro # G004177224
original price:
$91.59
72% off
new price: $25.39
/pk 4, $6.35/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rattan
- Height 0.5
- Depth 9.5
- Length 9.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004239-25
- Zoro # G004177224
- UPC # 651355034495
- Country of Origin China
- Category Placemats
Dimensions
Height | 0.5 |
Depth | 9.5 |
Length | 9.5 |
Width | 9.5 |
Details
Material | Rattan |
Color | Natural |
Weight | 0.5 |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401998)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- VULCAN HART Valve Extension (19988)
- RATIONAL Door Catch (24.02.959P)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- HOFFMASTER 10" x 14" Fanfare Edge Holiday Greetings Paper Placemats 1000 PK (311120)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- Vintiquewise Placemats