Shop All Placemats
Vintiquewise
Decorative Round 20'' Natural Woven Handmade Water Hyacinth Placemats, PK 4
Mfr # QI004238-20
Zoro # G104177216
product price: $25.19
/pk 4, $6.30/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.5
- Length 11.5
- Height 0.3
- Width 11.5
- Weight 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004238-20
- Zoro # G104177216
- UPC # 651355034464
- Country of Origin China
- Category Placemats
Dimensions
Depth | 11.5 |
Length | 11.5 |
Height | 0.3 |
Width | 11.5 |
Details
Weight | 0.6 |
Material | Water Hyacinth |
Color | Natural |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob 2-1/4 D, Off-10-1 (833220-11)
- PROPEL DRINK, GRAPE, 500ML, PK (QKR00173)
- BEAVER Beaver Extra Hot Horseradish 4 oz. Jar, PK12 (101-12)
- DELFIELD Fan Guard 6 7/8" Diameter (3516178)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- Vintiquewise Placemats