Shop All Placemats
Vintiquewise
Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4
Mfr # QI004239-20
Zoro # G204177321
product price: $15.85
/pk 4, $3.96/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Length 7.25
- Width 7.25
- Material Rattan
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004239-20
- Zoro # G204177321
- UPC # 651355034488
- Country of Origin China
- Category Placemats
Dimensions
Height | 0.5 |
Length | 7.25 |
Width | 7.25 |
Depth | 7.25 |
Details
Material | Rattan |
Color | Natural |
Weight | 0.125 |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLE Dole Mixed Fruit In Black Cherry Gel 7 oz. Plastic Bowl, PK12 (71971)
- REGINA Regina Cooking Sherry 1 gal. Jug, PK4 (520460)
- SERVER Spring 3/8'' X 9-3/4'' (82077)
- GARLAND Top Grate 21-1/4L X 2-7/8W (222040)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- LAMINATED 10 x 14 in. Greece Placemats, 1000PK (LP102)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- Vintiquewise Placemats