Shop All Placemats
Vintiquewise
Decorative Round 15'' Natural Woven Handmade Rattan Placemats, PK 4
Mfr # QI004239-15
Zoro # G704177272
original price:
$36.09
5% off
new price: $34.19
/pk 4, $8.55/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Depth 5.25
- Color Natural
- Material Rattan
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004239-15
- Zoro # G704177272
- UPC # 651355042391
- Country of Origin China
- Category Placemats
Dimensions
Depth | 5.25 |
Width | 5.25 |
Length | 5.25 |
Height | 0 |
Details
Weight | 1 |
Color | Natural |
Material | Rattan |
Description
Placemats for round tables can be used not only for tableware but also for coasters, pots, pans & teapots in the kitchen. You can easily switch placemats round woven between various uses at will. Besides that, the round woven chargers are an eye-catching decor item for your bedroom or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEEZ-IT Cheez-It Sharp Cheddar & Parmesan Cheez-It Snack Mix 4.3 oz. Bag, PK6 (2410057728)
- SCOTSMAN Ice Maker, 500 lb per Day, 23" H, 30" W (MC0530SW-1)
- NIECO 250V 0.25 Amp Fuse (4621-0025)
- FRYMASTER Interface Kit (826-2260)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- Vintiquewise Placemats