Shop All Trays and Platters
Vintiquewise
Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles
Mfr # QI004384
Zoro # G804965793
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 5.5
- Length 5.5
- Color Natural
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004384
- Zoro # G804965793
- UPC # 651355043848
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 5.5 |
Length | 5.5 |
Width | 15.5 |
Height | 1.5 |
Details
Color | Natural |
Material | Wood |
Description
This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Its an excellent centerpiece for your coffee table or ottoman. Perfect for the kitchen, dining room and to serve any event. It adds a nice rustic touch to your table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD 5 Piece Master CamClamp Kit (70900)
- BUNN Hopper (Assy, Ultra) (32190-1000)
- VULCAN HART Burner Valve (800666-00010)
- COMPONENT HARDWARE Valve Assembly, Hot Cart, Ceramic (KL50-Y007-CCV)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 10”, PK 4 (QI004158-10.4)
- VINTIQUEWISE 20 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-20)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- Vintiquewise Trays and Platters