Shop All Trays and Platters
Vintiquewise
Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand
Mfr # QI004289
Zoro # G004965876
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.75
- Width 7.75
- Height 5
- Material Paulownia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004289
- Zoro # G004965876
- UPC # 651355042896
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 7.75 |
Length | 7.75 |
Width | 7.75 |
Height | 5 |
Details
Color | Natural |
Material | Paulownia |
Description
This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. Spacious tray interior allows you to keep plenty of food, fruits, and bread neatly displayed. Its an excellent centerpiece for your coffee table or ottoman. Perfect for the kitchen, dining room and to serve any event. It adds a nice rustic touch to your table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF CRAFT 4-3/4 in. W X 12 in. L Black/Gray Nylon Jumbo Slotted Turner (12006)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- ORBIS Food Handling Tray 25-3/4"L, White (NPL604 Dough Tray Wht)
- VIELER INTERNATIONAL Piston, Gas , 100N, Radial (044-2244-40)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 12 Inch Dia (QI003840-12)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 10 Inch Dia (QI003847-10)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE 20 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-20)
- TABLECRAFT Handwoven Basket, Oblong, Black, PK12 (2418)
- Vintiquewise Trays and Platters