Shop All Accent Furniture and Storage
Vintiquewise
Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop
Mfr # QI004536
Zoro # G305831337
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 9.75
- Length 4.75
- Depth 4.75
- Height 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004536
- Zoro # G305831337
- UPC # 651355045361
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 9.75 |
Length | 4.75 |
Depth | 4.75 |
Height | 7.75 |
Details
Material | Metal |
Color | Bronze |
Description
Complete the decor of your room with this vintage wine holder. Composed out of durable metal material, this wine holder offers durability and practical function for continual use. Vintage metal designed base and film projector shape creates a decorative appeal to your room decor. Use this wine holder to store a wine bottle and as a centerpiece display to keep wine handy. This is a truly unique high quality functional décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- Vintiquewise Accent Furniture and Storage