Shop All Accent Furniture and Storage
Vintiquewise
Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor
Mfr # QI004290
Zoro # G804965854
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.75
- Depth 9.75
- Color Natural
- Material Paulownia
- Width 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004290
- Zoro # G804965854
- UPC # 651355042902
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 9.75 |
Depth | 9.75 |
Width | 9.75 |
Height | 7.75 |
Details
Color | Natural |
Material | Paulownia |
Description
Bring country-style decoration into your living room furnishing collection. This coffee table stool is crafted from natural wood to provide the rustic statement you want to make. Raw cut and unfinished wood add a stylistic character and organic quality. Multi-use, accent stool may also be used as a small coffee table base, outdoor or indoor plant stand, or nightstand. It's that small and practical decor furniture that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- LORELL Lorell Clr Sleeve Floor Protectors, PK8 (LLR42592)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- VINTIQUEWISE Decorative 10 Bottle Wooden Cello Shaped Wine Rack 53 Inch Floor Violin (QI003607L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- Vintiquewise Accent Furniture and Storage