Shop All Accent Furniture and Storage
Vintiquewise
Decorative 10 Bottle Wooden Cello Shaped Wine Rack 53 Inch Floor Violin
Mfr # QI003607L
Zoro # G704185208
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 9.2
- Height 53
- Width 19
- Color Brown
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003607L
- Zoro # G704185208
- UPC # 651355236073
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 53 |
Width | 19 |
Length | 7 |
Depth | 7 |
Details
Weight Capacity | 9.2 |
Color | Brown |
Material | Wood |
Description
Complete the decor of your room with this vintage violin wine holder. Composed out of durable wood material, this wine holder offers durability and practical function for continual use. Vintage wooden designed base and violin shape will add a decorative appeal to your room decor. Use this wine holder to store up to 10 wine bottles and as a freestanding wine rack display to keep your bottles handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- VINTIQUEWISE Brown Large Wooden Storage Trunk with Lockable Latch (QI003943.L)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2 (QI003982_GN)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Small Storage Ottoman (182-11740-Zoro)
- Vintiquewise Accent Furniture and Storage