Shop All Decorative Mirrors
Vintiquewise
Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom
Mfr # QI004407
Zoro # G104185129
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.75
- Length 1
- Weight 1.5
- Color Natural
- Depth 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004407
- Zoro # G104185129
- UPC # 651355044074
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 21.75 |
Width | 21.75 |
Length | 1 |
Depth | 21.75 |
Details
Weight | 1.5 |
Color | Natural |
Material | Bamboo |
Description
Add a boho touch and beautiful decor to your home with this hanging wall mirror. It is composed of bamboo material and a round design that will add a bohemian look to your home. Its neutral color allows it to complement and blend in with any home design theme. Ideal to hang it on the wall in your dining room, entryway, or vanity. Features an attached hook on the back of the mirror that makes hanging easy and convenient. Decorate your home and office while adding a boho and coastal charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- FLASH FURNITURE Navy Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-NV-GG)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- Vintiquewise Decorative Mirrors