Shop All Accent Furniture and Storage
Vintiquewise
Brown Large Wooden Storage Trunk with Lockable Latch
Mfr # QI003943.L
Zoro # G604102657
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 15.87
- Color Brown
- Height 19.75
- Depth 17.75
- Material Poplar wood and Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003943.L
- Zoro # G604102657
- UPC # 651355230200
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 19.75 |
Depth | 17.75 |
Length | 17.75 |
Width | 31.5 |
Details
Weight Capacity | 15.87 |
Color | Brown |
Material | Poplar wood and Faux Leather |
Description
Make your living room feel warm and inviting with this wooden trunk. It is large enough to use as a coffee table too. Faux leather straps and nailhead details add to the antique look. Plenty of storage space to store blankets, throw pillows, books, and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 18" Round Tapered Leg - Walnut (01243018WL6)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Wooden Violin Shaped Wine Rack, 10 Bottle Decorative Wine Holder (QI003342L)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- SAFAVIEH Alex Console Table, French Grey - 30.1 x 14.4 x 33.9 in. (AMH6638A)
- Vintiquewise Accent Furniture and Storage