Shop All Accent Furniture and Storage
Vintiquewise
Brown 5 PK
Mfr # QI003504.L.5
Zoro # G704185215
product price: $17.39
/pk 5, $3.48/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bamboo
- Length 7.5
- Height 3.4
- Width 10
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003504.L.5
- Zoro # G704185215
- UPC # 651355235045
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 7.5 |
Height | 3.4 |
Width | 10 |
Depth | 7.5 |
Details
Material | Bamboo |
Color | Brown |
Weight | 0.55 |
Description
These beautiful bamboo bins will get any room organized, whether its a bedroom, closet, restroom, laundry room, kitchen or living room. Its natural bamboo composition offers a beautiful rustic look and feel. The storage baskets gives you the versatility to hold what you need: baby supplies, linens, books, photo albums, or the mail. In addition, these baskets are ideal to serve bread as well. Display and store in this decorative holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- TRUE V-Roller Kit (995374)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- VINTIQUEWISE Vintage Style European Luggage Suitcase, PK 2 (QI003086.2)
- VINTIQUEWISE Wooden Barrel Shaped Vintage Decorative Wine Storage Rack (QI003659)
- VINTIQUEWISE Brown 3 PK (QI003835.3)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Distressed Wooden Vintage Industrial Style Decorative Trunk with Lockable Latch (QI003451)
- BAXTON STUDIO Caine ModernGreen Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12202-ZORO)
- Vintiquewise Accent Furniture and Storage