Shop All Accent Furniture and Storage
Vintiquewise
Brown 4 PK
Mfr # QI003546.S.4
Zoro # G404185423
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Length 9.5
- Depth 9.5
- Width 16
- Material Seagrass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003546.S.4
- Zoro # G404185423
- UPC # 651355227842
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 9.5 |
Depth | 9.5 |
Width | 16 |
Height | 4 |
Details
Color | Brown |
Material | Seagrass |
Weight | 0.66 |
Description
Display, serve, and decorate with these natural seagrass baskets. Spacious tray interior allows you to keep plenty of food, fruits and bread neatly displayed. Natural seagrass composition invites rustic charm in any room placed. For easy carrying, these trays include 2 handles for added convenience and tray enhancement. For a rustic themed coffee shop, closet organization, or countertop decoration these baskets make rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- VINTIQUEWISE Wooden Wine Barrel Shaped Wine Holder, Bar Storage Lockable Storage Cabinet (QI003771)
- VINTIQUEWISE Foldable Natural Water Hyacinth Storage Bin, Small (QI003545.S)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- WINSOME Winsome 94422 Devon Butler TV Table with Serving Tray (94422)
- Vintiquewise Accent Furniture and Storage