Shop All Accent Furniture and Storage
Vintiquewise
Brown 3 PK
Mfr # QI003545.S.3
Zoro # G604185193
product price: $201.99
/pk 3, $67.33/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15
- Length 10
- Color Brown
- Depth 10
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003545.S.3
- Zoro # G604185193
- UPC # 651355227811
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 15 |
Length | 10 |
Depth | 10 |
Height | 6 |
Details
Color | Brown |
Material | Water Hyacinth |
Weight | 2.31 |
Description
Organize, store, and and decorate with these water hyacinth baskets. Designed to hold books, towels, or various household items these baskets allow you to organize and add a natural look to your closet or counter display. Natural water hyacinth composition invites rustic charm in any room placed and foldable options allows you to easily store when using. For a rustic themed coffee shop, closet organization, or countertop decoration these basket make rustic decor proud.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large (QI003512L)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- VINTIQUEWISE Vintage Decorative Metal Bicycle 6 Bottle Countertop Tabletop Wine Holder (QI003561)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- Vintiquewise Accent Furniture and Storage