Shop All Accent Furniture and Storage
Vintiquewise
Black Vintage Caribbean Pirate Chest with Decorative Nailed Design
Mfr # QI003320
Zoro # G904185497
original price:
$64.11
10% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3.6625
- Material Plywood
- Depth 9
- Length 9
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003320
- Zoro # G904185497
- UPC # 651355233201
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 9 |
Length | 9 |
Height | 9 |
Width | 12 |
Details
Weight Capacity | 3.6625 |
Material | Plywood |
Color | Cherry |
Description
This wooden Caribbean Pirate Chest looks and feels authentic in every way and is great to use for your very own treasure chest. Hinged lid makes it easy to open and close, and is stiff enough to have it half open to show off your items. Great for playtime, storage, decoration, and more.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- TRIMACO Cotton Terry Towels 14X17In (10750)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Medium (QI003512M)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Decorative 10 Bottle Wooden Cello Shaped Wine Rack 53 Inch Floor Violin (QI003607L)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Medium (QI004550BL.M)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- Vintiquewise Accent Furniture and Storage