Shop All Accent Furniture and Storage
Vintiquewise
Black Metal Guitar Shaped Wine Rack Holder for Living Room, Dining, or Entryway
Mfr # QI004274
Zoro # G804185405
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3.25
- Height 31.25
- Color Black
- Length 4.75
- Width 12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004274
- Zoro # G804185405
- UPC # 651355042742
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 31.25 |
Length | 4.75 |
Width | 12.75 |
Depth | 4.75 |
Details
Weight Capacity | 3.25 |
Color | Black |
Material | Metal, MDF Wood |
Description
Complete the decor of your room with this vintage guitar wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. The wine rack holder holds up to 2 bottles of wine and 2 glasses. It's the perfect decoration for a home, office, restaurant, or any place of your choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- VINTIQUEWISE Metal Figurine Motorcycle Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004317)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- CLOSETMAID Closetmaid 280400 48 in. Shelf Track Standard; White (826065)
- Vintiquewise Accent Furniture and Storage