Shop All Accent Furniture and Storage
Vintiquewise
Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer
Mfr # QI004371
Zoro # G404965810
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 8.25
- Length 6
- Material MDF Wood
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004371
- Zoro # G404965810
- UPC # 651355043718
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 5 |
Width | 8.25 |
Length | 6 |
Depth | 6 |
Details
Material | MDF Wood |
Color | Black |
Description
A perfect jewelry chest to organize your assortments. Reveals a drawer on the bottom and a lifting top with a latch to keep your jewelry safe. Has a black lining to protect your valuables. It can also use as a decorative storage box with its modern black and gold marble design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- VINTIQUEWISE Decorative 10 Bottle Wooden Cello Shaped Wine Rack 53 Inch Floor Violin (QI003607L)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Vintage Metal Bottle Shaped Wine Cork Holder (QI003567)
- VINTIQUEWISE Wooden Hanging Wine Barrel Wine Rack (QI003949)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- HON HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (38922NS)
- Vintiquewise Accent Furniture and Storage