Shop All Outdoor Fireplaces, Fire Pits & Accessories
Vintiquewise
Beige Outdoor Clay Chiminea Fireplace Sun Design Charcoal Burning Fire Pit with Metal Stand Fire Pit
Mfr # QI004601
Zoro # G910083503
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 12"
- Height 25.5"
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004601
- Zoro # G910083503
- UPC # 651355046016
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 12" |
Width | 12" |
Height | 25.5" |
Details
Material | Terracotta (clay) |
Color | Beige |
Weight | 20 lbs |
Description
Experience the ultimate backyard retreat with our sun design clay chiminea charcoal fire pit and sturdy metal stand, create a warm inviting glow with this charcoal fire pit. It has a simple design, but it is striking and attractive. Get ready to entertain your guests in style with our eye-catching outdoor fireplace. The antique finish and smoke funnel with a sun design gives this fireplace a contemporary look. Decorate your lawn and garden while adding a warm and cozy vintage charm. Use it to grill food on it, light a fire, or simply as a decorative accent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 450 PSI Backpack Sprayer And IR28 (TPS25 + IR28)
- BRIGGS & STRATTON ELS Oil Filter (696854)
- EGO Snow Blower, 21 in Clearing Path, 16 in Auger Diameter (SNT2100)
- NGK SPARK PLUGS NGK Spark Plug, CMR5H (130-694)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004351)
- VINTIQUEWISE Outdoor Beige Clay Chimenea BBQ Grill Fire Pit Accent Design and Metal Stand (QI004354)
- VINTIQUEWISE Outdoor Clay Chiminea Sun Design Charcoal Burning Fire Pit with Metal Stand (QI003973)
- VINTIQUEWISE Outdoor Clay Chiminea Fireplace Sun Design Wood Burning Fire Pit with Metal Stand, Terra Cotta (QI004631.TC)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- VINTIQUEWISE Portable Indoor Outdoor Table Top Mini Fire Pit Bowl, Smokeless Compact and Lightweight Heat Kit (QI004462)
- IMAK RSI Fire Starter Cloth - Pack of 24 (RSI-EZFIRE-24)
- Vintiquewise Outdoor Fireplaces, Fire Pits & Accessories