Shop All Accent Furniture and Storage
Vintiquewise
Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office
Mfr # QI004425-G
Zoro # G304965811
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.75
- Color Beige
- Depth 15.75
- Length 15.75
- Material Mendong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004425-G
- Zoro # G304965811
- UPC # 651355044258
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 11.75 |
Depth | 15.75 |
Length | 15.75 |
Width | 15.75 |
Details
Color | Beige |
Material | Mendong |
Description
The foldable cube storage box is sure to please with its versatility. It is an ideal storage space to hide blankets, throw pillows or toys. The collapsible sides and bottom all fit inside the top to store it out of sight when not in use. It folds away flat for storage in closets or under beds, sets up in seconds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- MITYLITE Table Cart, Holds (10) 72 In. Long Tables (CRT3072FBLK2)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Vintage Metal Bottle Shaped Wine Cork Holder (QI003567)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- VINTIQUEWISE Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk (QI003250L)
- VINTIQUEWISE Vintage-Style World Map Leather Suitcase Trunks with Straps and Handle, PK 2 (QI003614.2)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- Vintiquewise Accent Furniture and Storage