Shop All Accent Furniture and Storage
Vintiquewise
Basket With Handles, Beige, Willow
Mfr # QI003055W
Zoro # G104185464
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.75
- Depth 10.25
- Length 10.25 in
- Material Willow
- Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003055W
- Zoro # G104185464
- UPC # 651355220775
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 4.75 |
Depth | 10.25 |
Length | 10.25 in |
Width | 13 in |
Details
Color | Beige |
Item | Basket With Handles |
Material | Willow |
Description
This beautiful basket is made of wicker, and features a removable lining for easy washing. Available in Red and White Gingham or white lining.?
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- VINTIQUEWISE Wicker Picnic Basket with Drop-Down Handles - Perfect as Gift basket for all Occasions (QI003055R)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- DOBA-BNT Extra Tall Glass, White LCD, Plasma TV Stand & Utility Table or End Table (SA2647958)
- Vintiquewise Accent Furniture and Storage