Shop All Accent Furniture and Storage
Vintiquewise
Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage
Mfr # QI003805
Zoro # G704185468
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 7.25
- Color Brown
- Depth 7
- Height 23.75
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003805
- Zoro # G704185468
- UPC # 651355238053
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 7 |
Height | 23.75 |
Length | 7 |
Width | 18 |
Details
Weight Capacity | 7.25 |
Color | Brown |
Material | MDF/Metal |
Description
Complete the decor of your room with this vintage barrel wine holder. Composed out of durable wood and metal material, this wine holder offers durability and practical function for continual use. Vintage wood and metal designed base and barrel shape create a decorative appeal to your room decor. Freestanding design keeps the wine stand steady and your wine collection secure and use the table top to hold decorations. this barrel shaped wine holder invites vintage vibes to your home bar decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2 (QI003982_GN)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- VINTIQUEWISE Black Vintage Caribbean Pirate Chest with Decorative Nailed Design (QI003320)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Wood 5-Drawer Accent Storage Cabinet (182-11735-Zoro)
- Vintiquewise Accent Furniture and Storage