Shop All Trays and Platters
Vintiquewise
Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 10 Inch Dia
Mfr # QI003847-10
Zoro # G504102788
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10
- Width 10
- Height 1
- Material Paulownia
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003847-10
- Zoro # G504102788
- UPC # 651355229358
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 10 |
Depth | 10 |
Width | 10 |
Height | 1 |
Details
Color | Beige |
Material | Paulownia |
Weight | 1.25 |
Description
Bring country style decoration with this wooden tree bark charger. Ideal craft ornament offers beautiful addition to your dinner table. Create rustic party decoration, display stand, centerpiece for tables, charger plates, cake stand, or wood platter. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Hinge Assy Rh, Top & Bottom (CRC-20208)
- BRILL Decorating Icing Green 14lbs (10202760)
- GENUINE JOE Paper Bowls 12 fl oz Bowl Disposable Assorted, PK125 (10322CT)
- DIXIE Heavywt Plastic Knives, 7-1/2" L, 100/BX, White PK (DXEKH207)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 10”, PK 4 (QI004158-10.4)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4 (QI004158-12.4)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- RESTON LLOYD Reston Lloyd 07600 Rectangular Melamine Tray Red (7600)
- Vintiquewise Trays and Platters