Shop All Candleholders
Vintiquewise
Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3
Mfr # QI003888.3
Zoro # G804185528
product price: $18.85
/pk 3, $6.28/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 5.25
- Length 3.75
- Width 3.75
- Material Paulownia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003888.3
- Zoro # G804185528
- UPC # 651355238886
- Country of Origin China
- Category Candleholders
Dimensions
Height | 5.25 |
Length | 3.75 |
Width | 3.75 |
Depth | 3.75 |
Details
Color | Brown |
Material | Paulownia |
Weight | 0.75 |
Description
Create a warm inviting glow with this wooden tree bark candle holder. Arrange each bark in any pattern desired to create an eye-catching accent for dinner tables, coffee tables, side and end tables, desks and so on. Raw cut and unfinished wood adds a stylistic character and organic quality. Decorate your table and home while adding a warm and cozy cottage charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- ELECTROLUX Rotary Knob (131965300)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- FRIENDS ARE FOREVER 6 x 6 x 6 in. Square Glass Candle Holder; Silver (FR991085)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- Vintiquewise Candleholders