Shop All Accent Furniture and Storage
Vintiquewise
Antique Wooden Pirate Chest with Lion Rings and Lockable Latch
Mfr # QI003316
Zoro # G004185526
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3
- Material Wood
- Width 13
- Color Brown
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003316
- Zoro # G004185526
- UPC # 651355233164
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 13 |
Height | 9.25 |
Length | 9.5 |
Depth | 9.5 |
Details
Weight Capacity | 3 |
Material | Wood |
Color | Brown |
Description
This wooden treasure chest looks and feels authentic in every way and is great to use for your very own treasure chest. Hinged lid makes it easy to open and close, and is stiff enough to have it half open to show off your items. Great for playtime, storage, decoration, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- VINTIQUEWISE Burned Wood Carved Small Serving Fruit Bowl Bread Basket (QI003845)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Vintage Style Brown Wooden Suitcase with Leather Trim (QI003235)
- VINTIQUEWISE Brown 3 PK (QI003546.3)
- VINTIQUEWISE White Round Willow Gift Basket, with Blue and White Gingham Liner and Handles, Small (QI004550BL.S)
- VINTIQUEWISE Rustic Large Wooden Storage Trunk with Lockable Latch (QI003943.S)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 5-Drawer Chest (152-9149)
- Vintiquewise Accent Furniture and Storage