Shop All Accent Furniture and Storage
Vintiquewise
Antique Vintage Style World Map Design Wooden Storage Box Trunk, PK 2
Mfr # QI004262
Zoro # G604102695
product price: $23.89
/pk 2, $11.95/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 1
- Depth 7.2
- Material MDF Wood
- Length 7.2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004262
- Zoro # G604102695
- UPC # 651355042629
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 7.2 |
Length | 7.2 |
Width | 7.2 |
Height | 5 |
Details
Weight Capacity | 1 |
Material | MDF Wood |
Color | Brown |
Description
Add astonishing appeal and vintage style to your home décor with this beautiful set of storage trunks. These vintage trunk is the ideal accent piece for your urban oasis, modern farmhouse or contemporary cottage. This chest keeps your tools, toys or collections safe and your decor looking great. Handsome wood composite construction with a beautifully finished hardwood map design which includes latches, provides a perfect look. Declutter and Decorate!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- CASTERHQ 2" Replacement Office Chair Casters, PK5 (CB-OCRCS5)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- VINTIQUEWISE Decorative Round Wicker Woven Rope Storage Blanket Basket with Braided Handles - Large (QI003835.L)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Antique Green (QI003691.AG)
- VINTIQUEWISE Suitcase Storage Trunk with Faux Leather, PK 2 (QI003979.2)
- VINTIQUEWISE Decorative Wood Leather Treasure Box - Large Trunk (QI003006.L)
- VINTIQUEWISE Antique Style Steamer Trunk (QI003042L)
- VINTIQUEWISE Vintage Metal Bottle Shaped Wine Cork Holder (QI003567)
- TWP TWP 100 Series TWP-103-5 Wood Preservative, Dark Oak, 5 gal Can (TWP-103-5)
- Vintiquewise Accent Furniture and Storage