Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Wooden Small Trunk
Mfr # QI003001
Zoro # G404102734
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 3
- Depth 6.7
- Length 6.7
- Color Brown
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003001
- Zoro # G404102734
- UPC # 651355030015
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 6.7 |
Length | 6.7 |
Width | 11 |
Height | 6.3 |
Details
Weight Capacity | 3 |
Color | Brown |
Material | Wood |
Description
This decorative treasure box will fill any empty place in your home or heart. It features faux leather strips decorated with metal accents. With its antique look, it's sure to give your home a warm nostalgic feel. Dimensions include: Approx. Exterior Dimension: 11” x 6.8” x 6.4” Approx. Interior Dimension: 10.25 x 6.12 x 5.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- KASON Long Strap Pacesetter Hinge, Textured (11256000004)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- VINTIQUEWISE Wooden Stackable Round Shaped Wine Barrel Wine Rack, 1 Rack (QI003950)
- VINTIQUEWISE Rustic Wooden Wine Rack with Glass Holder, 8 Bottle Decorative Wine Holder (QI003340)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- MANHATTAN COMFORT Nightstand, Mid Century, Rstc Brown (204AMC69)
- Vintiquewise Accent Furniture and Storage