Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Steamer Trunk
Mfr # QI003042L
Zoro # G904102715
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 10.8
- Material MDF
- Length 14.5
- Depth 14.5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003042L
- Zoro # G904102715
- UPC # 651355030428
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 14.5 |
Depth | 14.5 |
Height | 15.75 |
Width | 26.5 |
Details
Weight Capacity | 10.8 |
Material | MDF |
Color | Brown |
Description
Bring back days of old with this warm and welcoming antique style steamer trunk. This decorative trunk will bring back memories of when you were an excited kid looking into grandma's old chest and help create new memories too. You can use the trunk for your very own treasure chest or to simply enhance the decor of any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- ZORO SELECT Hanging Clamp, Holds 30" Sheets, PK6 (5W271)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- VINTIQUEWISE Brown 4 PK (QI003546.S.4)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- VINTIQUEWISE Decorative Bronze Metal Vintage Single Bottle Film Projector Wine Holder for Tabletop or Countertop (QI004536)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- Vintiquewise Accent Furniture and Storage