Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Small Wooden Suitcase With Leather Straps and Handle
Mfr # QI003611
Zoro # G304185462
original price:
$23.84
8% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 0.625
- Height 5
- Length 3
- Depth 3
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003611
- Zoro # G304185462
- UPC # 651355236110
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 5 |
Length | 3 |
Depth | 3 |
Width | 8 |
Details
Weight Capacity | 0.625 |
Material | Wood |
Color | Brown |
Description
This vintage style wooden suitcase will add visual interest to any space. With decorative leather straps and a sturdy wooden exterior, this luggage shaped treasure chests will add a charming touch to your home or office. It's also an ideal storage solution for play cards, mementos and business cards. Interior dimensions are approximate: 7.25 W 4.25 D 1.75 H, plus 1 for the cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Decorative Square Adjustable ABS Leg, 3 15/16 in (100 mm), Aluminum (642710018)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- VINTIQUEWISE Vintage Decorative Metal Wire Goblet Shaped Freestanding Wine Bottle and Cork Holder (QI003569)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE 2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2 (QI003068.2)
- VINTIQUEWISE Metal Figurine Car Shaped Vintage Wine Single Bottle Holder Stand Rack (QI004318)
- VINTIQUEWISE Wooden Rectangular Lined Rustic Storage Trunk with Latch, Large (QI003512L)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- ALATERRE FURNITURE Claremont 40"L Rustic Wood Coat Hook with Shelf (ANCM2474)
- Vintiquewise Accent Furniture and Storage