Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Large Dark Wooden Storage Trunk with Lockable Latch
Mfr # QI003609L
Zoro # G004102646
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 19
- Depth 31
- Width 20
- Height 18
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003609L
- Zoro # G004102646
- UPC # 651355236097
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 31 |
Width | 20 |
Height | 18 |
Length | 31 |
Details
Weight Capacity | 19 |
Color | Black |
Material | Wood |
Description
Dress up your living room and bedroom storage with this large dark wood trunk with lockable latch.This classic trunk lets you get organized while adding a decorative touch to your space. Perfect for storing blankets, throws, games and books. The top also works as a coffee table to serve food, too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Small (QI004014.S)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- VINTIQUEWISE Vintage Decorative Modern Black Metal Round Wall Mounted Wine Display Rack (QI004276)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Brown, PK 2 (QI003981_BN)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- Vintiquewise Accent Furniture and Storage