Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Distressed Wooden Pirate Treasure Chest, Coffee Table Trunk
Mfr # QI003250L
Zoro # G704102632
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 7.8375
- Color Brown
- Height 14.5
- Material Wood
- Width 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003250L
- Zoro # G704102632
- UPC # 651355032507
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 14.5 |
Width | 23 |
Depth | 12 |
Length | 12 |
Details
Weight Capacity | 7.8375 |
Color | Brown |
Material | Wood |
Description
Perfect for pirate-themed home decor, this treasure chest conjures up images of roguish Buccaneers and the high seas. Its distressed wood finish and antiqued hardware make this treasure chest the ideal one to sail the seven seas, like a real pirate. The trunk measures 23 W x 12 D x 14.5 H, making it large enough to double as a one-of-a-kind coffee table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Brown (QI003691.BR)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- VINTIQUEWISE 2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2 (QI003068.2)
- VINTIQUEWISE Antique Style Wooden Small Trunk (QI003001)
- VINTIQUEWISE Silver and Brown Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.SI)
- VINTIQUEWISE Antique Style Steamer Trunk (QI003042L)
- Vintiquewise Accent Furniture and Storage