Shop All Accent Furniture and Storage
Vintiquewise
Antique Style Black Wooden Steamer Trunk, Coffee Table
Mfr # QI003252L
Zoro # G504102771
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 7.6125
- Color Black
- Depth 20.5
- Material Wood
- Height 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI003252L
- Zoro # G504102771
- UPC # 651355032521
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 20.5 |
Height | 13.75 |
Length | 20.5 |
Width | 15.75 |
Details
Weight Capacity | 7.6125 |
Color | Black |
Material | Wood |
Description
The Antique Style Black Wooden Steamer Trunk has a generous amount of storage space, to suit your storage needs. The steamer trunk represents an era long gone by, lending a timeless feel to your room. At 20.5 Wide x 15.75 Deep x 13.75 High, it is large enough to double as a coffee table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- SOLUTIONS BY SAUDER 3 Cube - 1/2 in. Construction Cc 3a (426460)
- FELLOWES Lit Organizer, 24 Sec, 29x11-7/8x23-7/16 (25043)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- VINTIQUEWISE Brown 3 PK (QI003545.S.3)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Antique Style Large Dark Wooden Storage Trunk with Lockable Latch (QI003609L)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, White Antique Finish (ACCA11WA)
- Vintiquewise Accent Furniture and Storage