Shop All Accent Furniture and Storage
Vintiquewise
4.5 Feet Tall Violin Shaped Cabinet With 2 Shelf and Acrylic Clear Double Door
Mfr # QI003770
Zoro # G104185143
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 15.5
- Depth 19.75
- Width 9.5
- Color Brown
- Height 53.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003770
- Zoro # G104185143
- UPC # 651355237704
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 19.75 |
Width | 9.5 |
Height | 53.5 |
Length | 19.75 |
Details
Weight Capacity | 15.5 |
Color | Brown |
Material | Fir Wood |
Description
This wooden violin shaped wine rack will add a final touch to your dining room or wine cellar. For an authentic appearance, the violin wine rack has curved sides and a slim neck with a shaped wooden scroll. It provides convenient and practical storage as well as classic elegant style. Freestanding design keeps the wine stand steady and your wine collection secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair Plastic Black (4KK08)
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- VINTIQUEWISE Wooden Barrel Shaped 14 Bottle Wine Rack (QI003283)
- VINTIQUEWISE Black and Gold Marble Decorative Modern Wooden Jewelry Box Holder with Lining, and Drawer (QI004371)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- VINTIQUEWISE Storage Basket, Beige, Water Hyacinth, 13.8 in L x 9.45 in W x 7.1 in H (QI003544.M)
- Vintiquewise Accent Furniture and Storage