Shop All Trays and Platters
Vintiquewise
3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black
Mfr # QI004380.B
Zoro # G504965871
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15.75
- Width 15.75
- Height 2.25
- Material Paulownia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintiquewise
- MFR # QI004380.B
- Zoro # G504965871
- UPC # 651355043800
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 15.75 |
Length | 15.75 |
Width | 15.75 |
Height | 2.25 |
Details
Color | Natural Black |
Material | Paulownia |
Description
The right tableware with this compartment serving tray can turn any boring dinner into a fantastic event. Display various chocolate and nuts in a organized decorative way. It is suitable for daily use in family gatherings, restaurants, bars, or hotels. It can be used as decorations in your home and kitchen. These trays will give an amazing dining experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Rubber Foot, PK4 (40)
- MCCORMICK McCormick Culinary Salad Supreme Seasoning 24 oz. Container, PK6 (900223194)
- ATOSA CATERING EQUIPMENT Orifice (36) (301040006)
- HEINZ Heinz Spear Dill 74 Count Pickle 99 oz. Can, PK6 (10013000638309)
- VINTIQUEWISE Wooden Round Shape Serving Tray Display Platter (QI003839)
- VINTIQUEWISE Burned Wood Pizza Peel Leaf Shape Round Serving Display Tray (QI003844)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 12 Inch Dia (QI003847-12)
- VINTIQUEWISE Natural Wooden Bark Round Slice 14 inch Tray, Rustic Table Charger Centerpiece (QI004388.14)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Black Metal Stand (QI004386)
- TABLECRAFT Chicago Platter Basket, Yellow, PK12 (1076Y)
- Vintiquewise Trays and Platters