Shop All End Tables
Vintiquewise
22 W, 44 L, 20 H
Mfr # QI003899.2
Zoro # G104177322
product price: $336.99
/pk 2, $168.50/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 20
- Weight Capacity 32
- Material Fir Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003899.2
- Zoro # G104177322
- UPC # 651355238992
- Country of Origin China
- Category End Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 20 |
Depth | 44 |
Details
Weight Capacity | 32 |
Material | Fir Wood |
Color | Brown |
Description
Showcase trinkets and inspire antique glam themes with this wooden side table. This end table offers durable and decorative function for everyday use. Surface area allows you to store plants and books to keep living room essentials handy. Place it in your entryway, foyer, bedroom, or living room for additional cottage farmhouse charm.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- FLASH FURNITURE 12" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-GG)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- SAFAVIEH Tami End Table Ash Grey (AMH6604B)
- Vintiquewise End Tables