Shop All Trays and Platters
Vintiquewise
20 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board
Mfr # QI004047-20
Zoro # G104102706
original price:
$22.79
14% off
new price: $19.55
/ea
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.75
- Depth 8.75
- Height 1.25
- Color Natural
- Material Water Hyacinth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004047-20
- Zoro # G104102706
- UPC # 651355231696
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8.75 |
Depth | 8.75 |
Width | 20 |
Height | 1.25 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 1.65 |
Description
This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. This wooden bark rectangular serving board is also a great idea to use as a cutting board. its an excellent center piece for your coffee table or ottoman. It adds a nice rustic touch to your table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Short Belt For Berkel - Part# 2375-15 (2375-15)
- KLEIN TOOLS Tradesman Tumbler (55580)
- FOLGERS Folgers 1850 9 oz. Decaffeinated Ground Pioneer Blend, PK12 (2550021520)
- IDEAL Repl.Pilot Bit 3-1/4 x 1/4 (36-576)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- VINTIQUEWISE 16- Inch Decorative Round Fruit Bowl Bread Basket Serving Tray, Large (QI003819.L)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 14 Inch Dia (QI003840-14)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- VINTIQUEWISE Two Tier Natural Wood Color Tree Bark Server Tray with Rustic Appeal, Two Sizes Trays (QI004381)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 10”, PK 4 (QI004158-10.4)
- CROSLEY DEER PARK Crosley Deer Park C100-SI C100 Aluminum Platter Turntable; Silver (C100-SI)
- Vintiquewise Trays and Platters