Shop All Accent Furniture and Storage
Vintiquewise
2-Colored Vintage Style Luggage Suitcase/Trunk, PK 2
Mfr # QI003068.2
Zoro # G704102809
product price: $99.59
/pk 2, $49.80/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 3
- Color Multicolor
- Material Wood
- Width 10
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003068.2
- Zoro # G704102809
- UPC # 651355231092
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 10 |
Height | 6 |
Length | 16.5 |
Depth | 16.5 |
Details
Weight Capacity | 3 |
Color | Multicolor |
Material | Wood |
Description
Our warm and welcoming steamer trunk brings back days of old time. Remember how excited you are when you were a little kid to look into your grandma's old chest, our decorative trunks will bring back those memories and help you create some new ones too. Our hope chest boxes are all handcrafted and tailored to enhance the existing decor of any room in the home. Great to use for your very own treasure chest!.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- FLASH FURNITURE Computer Desk, 31-1/2" D X 63" W X 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- VINTIQUEWISE Old Style Barn Wood Trunk (QI003031)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- VINTIQUEWISE Basket With Handles, Beige, Willow (QI003055W)
- VINTIQUEWISE Leather Wooden Chest (QI003002)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- Vintiquewise Accent Furniture and Storage