Shop All End Tables
Vintiquewise
19.75 W, 19.5 L, 16 H
Mfr # QI003638.S
Zoro # G904185466
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75
- Length 19.5
- Height 16
- Weight Capacity 17.17
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003638.S
- Zoro # G904185466
- UPC # 651355227453
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.75 |
Length | 19.5 |
Height | 16 |
Depth | 19.5 |
Details
Weight Capacity | 17.17 |
Color | Brown |
Material | Wood |
Description
Introduce a realistic vintage element to your home decor with this rustic accent table that looks just like an antique style wagon. Earthy color tones, antiqued metal detail, various sized wheels, and organic wood brings together vogue and vintage elegance together. Two storage shelves provide plenty of surface space for trinket display or storage. Situated at the side, but the center of your room's attraction.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- VESTIL Steel High Frame Cart W/ Mold On Rubber Casters, 56-1/8" x 21-7/8" x 73-1/16", 1000 Lb Cap, Blue (SPS-HF-2252)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- Vintiquewise End Tables