Shop All End Tables
Vintiquewise
19 W, 19 L, 22.5 H
Mfr # QI003896
Zoro # G004177231
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Length 19
- Height 22.5
- Weight Capacity 19
- Material Fir Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003896
- Zoro # G004177231
- UPC # 651355238961
- Country of Origin China
- Category End Tables
Dimensions
Width | 19 |
Length | 19 |
Height | 22.5 |
Depth | 19 |
Details
Weight Capacity | 19 |
Material | Fir Wood |
Color | Brown |
Description
Showcase trinkets and inspire antique glam themes with this side table. This end table offers durable and decorative function for everyday use. Surface area allows you to store plants and books to keep living room essentials handy. Place it in your entryway, foyer, bedroom, or living room for additional cottage farmhouse charm. Conversations start with this coffee table.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436ROUND)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- MONARCH SPECIALTIES Accent Table - Glossy White With Chrome Metal (I 3008)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- Vintiquewise End Tables