Shop All Trays and Platters
Vintiquewise
16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board
Mfr # QI004047-16
Zoro # G804102662
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 9
- Width 16
- Height 1
- Material Paulownia
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004047-16
- Zoro # G804102662
- UPC # 651355231702
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 9 |
Length | 9 |
Width | 16 |
Height | 1 |
Details
Color | Natural |
Material | Paulownia |
Weight | 1.4 |
Description
This serving tray is made from natural material and therefore each piece is unique and there are no two same pieces. This wooden bark rectangular serving board is also a great idea to use as a cutting board. its an excellent center piece for your coffee table or ottoman. It adds a nice rustic touch to your table setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Blower Wheel (186140321)
- FOOD WARMING EQUIPMENT Fan Blade (BLD FAN AL)
- IMPERIAL COOKING EQUIPMENT Upper Door Hanger (28048)
- GATORADE Sports Drink, Regular, Fruit Punch, Lemon-Lime, Orange, 18 PK (12324)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- VINTIQUEWISE Decorative Natural Round Wood Tree Slice Serving Tray with Black Metal Stand (QI004289)
- VINTIQUEWISE Natural Decorative Rectangular Hand-Woven Water Hyacinth Serving Tray with Built-in Handles, Medium (QI004213.M)
- VINTIQUEWISE Barky Natural Wood Slabs Rustic Ornament Slice Tray Table Charger - 18 Inch Dia (QI003847-18)
- VINTIQUEWISE Home Decor Natural Wooden Bark Slice Tray Large Rustic Table Charger Centerpiece 12”, PK 4 (QI004158-12.4)
- CARLISLE FOODSERVICE Cafeteria Tray, 18 in L, Blue (CT141814)
- Vintiquewise Trays and Platters