Shop All Placemats
Vintiquewise
15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table
Mfr # QI003915-15
Zoro # G504185415
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5
- Length 14.5
- Height 0.5
- Depth 14.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003915-15
- Zoro # G504185415
- UPC # 651355239159
- Country of Origin China
- Category Placemats
Dimensions
Width | 14.5 |
Length | 14.5 |
Height | 0.5 |
Depth | 14.5 |
Details
Color | Natural |
Material | Water Hyacinth |
Weight | 0.5 |
Description
The right tableware can turn any boring dinner into a fantastic event. It is suitable for daily use in family gatherings, restaurants, bars, or hotels. It can be used as decorations in your home and kitchen. These placemats will give an amazing dining experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Drip Pan (WB31M19)
- UNIVERSAL NOLIN Door Gasket (10-0976-01)
- STAR MANUFACTURING Knob Assembly (G3-624329)
- WILBUR CURTIS Faucet Assembly, Unlocking 1-1/32 (WC-1800-CH)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- VINTIQUEWISE Honey Brown Round Natural Rattan Placemats with Rectangular Holder, PK 6 (QI004240)
- VINTIQUEWISE Decorative Round 20'' Natural Woven Handmade Rattan Placemats, PK 4 (QI004239-20)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- HOFFMASTER 10" x 14" Holiday Ornaments Gift Certificate Paper Placemats 1000 PK (311143)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- Vintiquewise Placemats