Shop All End Tables
Vintiquewise
12 W, 12 L, 28 H
Mfr # QI003974.3
Zoro # G304177252
product price: $161.99
/pk 3, $54.00/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 28
- Weight Capacity 3.5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI003974.3
- Zoro # G304177252
- UPC # 651355239746
- Country of Origin China
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 28 |
Depth | 12 |
Details
Weight Capacity | 3.5 |
Color | Brown |
Material | matel/wood |
Description
Showcase trinkets and inspire antique glam themes with this nesting side table. This end table offers durable and decorative function for everyday use. Surface area allows you to display vases, plants, decorative accents and to keep living room essentials handy. Ideal to use as an accent table, plant stand, corner table, or bedside table .The nesting table can be used separately or stack them together for space saving. Place it in your entryway, foyer, bedroom, or living room for additional industrial modern charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- Vintiquewise End Tables