Shop All End Tables
Vintiquewise
11 W, 11 L, 15.75 H, Paulownia Top, Natural
Mfr # QI004281
Zoro # G604965825
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Length 11
- Height 15.75
- Tabletop Material Paulownia
- Tabletop Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintiquewise
- MFR # QI004281
- Zoro # G604965825
- UPC # 651355042810
- Country of Origin China
- Category End Tables
Dimensions
Width | 11 |
Length | 11 |
Height | 15.75 |
Details
Tabletop Material | Paulownia |
Tabletop Color | Natural |
Description
Bring country-style decoration into your living room furnishing collection. This coffee table stool is crafted from natural wood to provide the rustic statement you want to make. Raw cut and unfinished wood add a stylistic character and organic quality. Multi-use, accent table may also be used as a stool, small coffee table base, outdoor or indoor plant stand, or nightstand. It's that small and practical decor furniture that makes all the difference.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 2 Tier Metal Fruit Holder Swing Basket, Detachable Countertop Organizer with Display Hammock Stand (QI004474)
- LUXOR Grove Modular Wall Room Divider System - Black Frame - 70in X 48in - Wood Wall (MW-7048-WB)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- VINTIQUEWISE 20.5 W, 24 L, 19 H (QI003899.S)
- VINTIQUEWISE 12.5 W, 12.5 L, 20 H (QI003848)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- Vintiquewise End Tables