Shop All Bathtub and Shower Faucet Combo
Vintage
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB660PL
Zoro # G6395418
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Matte Black
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB660PL
- Zoro # G6395418
- UPC # 663370599934
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Item Height (Inch) | 5 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-24)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 3/4" MIP x 3/4" MIP x 36" (G71140)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- RHEEM 15 gal., 208 VAC, 28.8 Amps, Commercial Electric Water Heater (EGSP15)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- MAGELLAN Tub and Shower Faucet, Matte Black, Wall Mount (KB630)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- THRIFCO PLUMBING Tub/Shower Single Handle Trim Kit for Price Pfister Avante Styl (4402616)
- Vintage Bathtub Faucets & Accessories